Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermos Thermos 51oz Stainless Steel Table Top Carafe TGS15SC

Thermos 51oz Stainless Steel Table Top Carafe (Discontinued)

  • Mfr # TGS15SC
  • Zoro # G703532980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGS15SC
Zoro #
G703532980
UPC #
41205614333
Country of Origin
China

Description

51oz Stainless Steel Table Top Carafe
Features:
  • ThermosĀ® double wall vacuum insulation locks in temperature to preserve flavor and freshness
  • Unbreakable 18/8 stainless steel interior and exterior withstand the demands of everyday use
  • Leak-proof top opens with push button ease for simple one-handed pouring
  • Large mouth opening makes filling and cleaning easy
  • Contoured handle is comfortable to hold for easy portability.
  • Body stays cool to the touch with hot liquids and is condensation-free with cold
  • Carafe can be used with ice for extra cold refreshments
  • Keeps hot for 12 hours, keeps cold for 24 hours

Specifications:
  • Capacity: 51oz
  • Dimensions: 6.5"W x 4.5"D x 9.6"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.