This item is Discontinued.

Thermos Thermos Sipp Vacuum Insulated Drink Bottle - 16 oz. - Stainless Steel/ NS402BK4

Thermos Sipp Vacuum Insulated Drink Bottle - 16 oz. - Stainless Steel/ (Discontinued)

  • Mfr # NS402BK4
  • Zoro # G203532640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS402BK4
Zoro #
G203532640
UPC #
41205654247
Country of Origin
China

Description

Sipp Vacuum Insulated Drink Bottle - Stainless Steel/Black

Features:

  • Thermos vacuum insulation technology for maximum temperature retention, hot or cold
  • Locking, hygenic, push button lid with one-handed operation is made with BPA-free Eastman Tritan copolyester to resist stains and provide durability
  • Smooth flow design helps control the flow of warm liquids
  • Unbreakable stainless steel interior and exterior
  • Dishwasher safe
  • Capacity: 16 oz
  • Dimensions: 2.9" W x 2.9" D x 9.6" H
  • Keeps hot 12 hours, keeps cold 24 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.