This item is Discontinued.

Thermos Thermos Stainless Steel King™ Travel Mug - 16oz SK1000MDB4

Thermos Stainless Steel King™ Travel Mug - 16oz (Discontinued)

  • Mfr # SK1000MDB4
  • Zoro # G903532612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1000MDB4
Zoro #
G903532612
UPC #
41205747499
Country of Origin
China

Description

Stainless Steel KingTM Travel Mug - 16oz

If you’re like us, you want your hot coffee to be hot for your whole commute and after getting through your inbox. Thanks to our industry-defining double-wall stainless steel construction, the Stainless KingTM Tumbler’s vacuum insulation is the best way to make sure your morning routine never loses steam.

Features:

  • Stainless steel construction
  • Cup holder compatible
  • Sweat-proof exterior
  • Built-in tea hook
  • Product Size (W x D x H): 3.3" x 3.3" x 7.8"
  • Base Diameter: 2 5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.