Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thermos Thermos Vacuum Insulated 18oz Hydration Bottle - Stainless Steel w/Gre 2465SSG6

Thermos Vacuum Insulated 18oz Hydration Bottle - Stainless Steel w/Gre (Discontinued)

  • Mfr # 2465SSG6
  • Zoro # G203532732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2465SSG6
Zoro #
G203532732
UPC #
41205746874
Country of Origin
China

Description

Vacuum Insulated 18oz Hydration Bottle - Stainless Steel with Grey Grip

Thermos delivers when it matters. Thermos brand products offer superior cold retention that keeps beverages cool and delicious for hours, and the 2465 Vacuum Insulated Hydration Bottle is no exception. Thermos vacuum insulation technology virtually eliminates temperature change within the beverage container by creating an airless space between two stainless steel walls. The result is an insulation layer that performs better than any other. A superior insulated container you can depend on to keep your beverages colder, fresher, longer.

This hydration bottle keeps beverages cold up to 14 hours more than 10 times longer than an ordinary plastic water bottle. Constructed with double-wall stainless steel, this 18-ounce bottle is virtually unbreakable and built to withstand the demands of everyday use. A comfortable silicone grip makes the bottle easy to grasp and the bottle is sized to fit most automobile cup holders. The Thermos 2465 Vacuum Insulated Hydration Bottle comes equipped with a hygienic, push-button, locking lid which can be operated easily with one hand. And because of the double-wall insulation, the stainless-steel body stays condensation-free with cold beverages. In order to maximize the incredible insulation technology, it is recommended to pre-chill the bottle just prior to use. This can be accomplished by filling the bottle with cold tap water, attaching the lid, and letting it rest for a few minutes. Before you are ready to use, simply empty the water and fill it with your favorite beverage. Attaching the lid will further increase the thermal efficiency.

Features:

  • Thermos vacuum insulation technology for maximum temperature retention; keeps 14 hours cold
  • Durable stainless steel interior and exterior
  • Stays sweat-proof with cold beverages
  • Push-button lid with locking ring secures beverages when closed
  • Rapid flow spout
  • The silicone sleeve is easy to grip
  • Fits most automobile cup holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.