This item is Discontinued.

Thermos Thermos Vacuum Insulated Food Jar - 10 oz. - Stainless Steel 2330TRI6

Thermos Vacuum Insulated Food Jar - 10 oz. - Stainless Steel (Discontinued)

  • Mfr # 2330TRI6
  • Zoro # G103532740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2330TRI6
Zoro #
G103532740
UPC #
41205602927
Country of Origin
China

Description

Vacuum Insulated Food Jar - 10 oz.
Features:
  • TherMax® double wall vacuum insulation for maximum temperature retention, hot or cold
  • Unbreakable stainless steel interior and exterior
  • Non-slip, scratch-resistant base
  • Cool to the touch with hot foods
  • Ergonomically designed lid
  • Light, compact and portable
  • Keeps hot 5 hours, keeps cold 7 hours

Specifications:
  • Capacity: 10 oz.
  • Dimensions: 3.7"W x 3.7"D x 5.8"H
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.