Vacuum Insulated Carafe, Lever Lid, 34 oz
Mfr # TGS10SCCB6ARC
Zoro # G4471923
product price: $52.79
/eaKey Features
Material
Stainless Steel
Diameter
5 in
Standards
NSF
Height
7 9/10 in
Base Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGS10SCCB6ARC
Zoro #
G4471923
UPC #
080012442012
Country of Origin
China
Dimensions
Diameter
5 in
Height
7 9/10 in
Overall Height
7 7/8 in
Top Diameter
5 in
Details
Item
Vacuum Insulated Carafe
Capacity
34 oz
Material
Stainless Steel
Standards
NSF
Base Material
Stainless Steel
Handle Color
Silver
NSF Certified
Yes
Insulated
Yes
Maximum Capacity
34 fl oz
Handle Included
Yes
Dishwasher Safe
No
Description
Vacuum Insulated Carafe, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Vacuum Insulated Carafe, Top Diameter 5 in, Maximum Capacity 34 fl oz, Overall Height 7 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.