Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Thermos Vacuum Insulated Carafe, Lever Lid, 50 oz TGS15SCARCA

Vacuum Insulated Carafe, Lever Lid, 50 oz (Discontinued)

  • Mfr # TGS15SCARCA
  • Zoro # G4471862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGS15SCARCA
Zoro #
G4471862
UPC #
041205614333
Country of Origin
China

Dimensions

Height
10 in
Diameter
5 in
Overall Height
10 in
Top Diameter
5 in

Details

Item
Vacuum Insulated Carafe
Capacity
50 oz
Material
Stainless Steel
Base Material
Stainless Steel
Standards
NSF
Handle Color
Silver
NSF Certified
Yes
Maximum Capacity
50 fl oz
Insulated
Yes
Handle Included
Yes
Dishwasher Safe
No

Description

Vacuum Insulated Carafe, Insulated Yes, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Vacuum Insulated Carafe, Top Diameter 5 in, Maximum Capacity 50 fl oz, Overall Height 10 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.