Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BottleShipperSleeve, Wht, PK100

  • Mfr # 373

  • Zoro # G5597155


product price: $85.39
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Color
White
Size
4 Oz. Round or Square Bottle
Height
5 1/4 in
Width
2 in
Includes
Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G5597155
UPC #
-
Country of Origin
United States

Dimensions

Size
4 Oz. Round or Square Bottle
Height
5 1/4 in
Width
2 in
Length
2 in

Details

Item
Bottle Shipper Sleeve
Color
White
Includes
Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction
For Use With
Mfr. No. 374
Type
Nonhazardous

Description

Bottle Shipper Sleeve, White, Length 5 1/4 in, Width 2 in, Height 2 1/4 in, For Use With Mfr. No. 374, Includes Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.