Zoro Homepage

BottleShipperSleeve, Wht, PK12

  • Mfr # 413

  • Zoro # G5493573


product price: $226.99
/pk 12, $18.92/ea
Free Shipping & Returns

Key Features

Color
White
Height
7 in
Width
6 in
Length
8 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413
Zoro #
G5493573
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
6 in
Length
8 in
Thickness
1 1/2 in

Details

Item
Bottle Shipper Sleeve
Color
White
Includes
Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction
Type
Nonhazardous, Insulated

Description

Bottle Shipper Sleeve, White, Length 8 in, Width 6 in, Height 7 in, Includes Interlocking Edges, Molded-In Tape Grooves, Two Piece Molded Construction, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.