Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 10-1/2" L, 6-1/2" W, PK10

  • Mfr # FPP64

  • Zoro # G6040568


product price: $43.19
/pk 10, $4.32/ea

Key Features

Length
10 1/2 in
Width
8 1/2 in
Material
Plastic
Inside Length
10-1/2"
Inside Width
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPP64
Zoro #
G6040568
UPC #
-
Country of Origin
United States

Dimensions

Length
10 1/2 in
Width
8 1/2 in
Inside Length
10-1/2"
Inside Width
6-1/2"
Inside Depth
1-3/4"

Details

Material
Plastic
Color
White
Weight
64 oz
Item
Cold Brick
Features
Condition At 32 Degrees F, Semi-Rigid Foam
Cold Pack Type
Cold Pack

Description

Cold Brick, Cold Pack Type Cold Pack, Weight 64 oz, Length 10 1/2 in, Width 8 1/2 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.