Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 5-1/2" L, 3-1/2" W, PK96

  • Mfr # PP6

  • Zoro # G6036149


product price: $48.89
/pk 96, $0.51/ea

Key Features

Length
5 1/2 in
Width
3 1/2 in
Material
Plastic
Inside Length
5-1/2"
Inside Width
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP6
Zoro #
G6036149
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/2 in
Width
3 1/2 in
Inside Length
5-1/2"
Inside Width
3-1/2"
Inside Depth
3/4"

Details

Material
Plastic
Color
White
Features
Condition At 32 Degrees F
Weight
6 oz
Item
Cold Pack
Cold Pack Type
Cold Pack

Description

Cold Pack, Cold Pack Type Cold Pack, Weight 6 oz, Length 5 1/2 in, Width 3 1/2 in, Features Condition At 32 Degrees F, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.