Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 6-1/2" L, 4-1/2" W, PK24

  • Mfr # FPP24

  • Zoro # G6040093


product price: $50.35
/pk 24, $2.10/ea

Key Features

Length
6 1/2 in
Width
4 1/2 in
Material
Plastic
Color
White
Features
Condition At 32 Degrees F, Semi-Rigid Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPP24
Zoro #
G6040093
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/2 in
Width
4 1/2 in

Details

Material
Plastic
Color
White
Item
Cold Brick
Features
Condition At 32 Degrees F, Semi-Rigid Foam
Weight
24 oz
Cold Pack Type
Cold Pack

Description

Cold Brick, Cold Pack Type Cold Pack, Weight 24 oz, Length 6 1/2 in, Width 4 1/2 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.