Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 6" L, 11-1/2" W, PK24

  • Mfr # FLEX1100

  • Zoro # G6031623


product price: $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
12 in
Material
Plastic
Inside Length
6"
Inside Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX1100
Zoro #
G6031623
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
12 in
Inside Length
6"
Inside Width
12"
Inside Depth
1"

Details

Material
Plastic
Color
White/Blue
Features
Keeps Foods And Medications Cold For Hours, Moisture Safe, Used for Cold and Warm Therapy
Weight
18 oz
Item
Flex Ice Pack
Cold Pack Type
Cold Pack

Description

Flex Ice Pack, Cold Pack Type Cold Pack, Weight 18 oz, Length 6 in, Width 12 in, Features Keeps Foods And Medications Cold For Hours, Moisture Safe, Used for Cold and Warm Therapy, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.