Zoro Homepage

Cold Pack, 8" L, 5-1/2" W, PK24

  • Mfr # MG24

  • Zoro # G6029858


product price: $33.49
/pk 24, $1.40/ea

Key Features

Length
8 in
Width
5 1/2 in
Material
Plastic
Inside Length
8"
Inside Width
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG24
Zoro #
G6029858
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
5 1/2 in
Inside Length
8"
Inside Width
5-1/2"
Inside Depth
1-1/4"

Details

Material
Plastic
Color
White
Features
Condition At 32 Degrees F, Multi-Layered
Item
Cold Pack
Weight
24 oz
Cold Pack Type
Cold Pack

Description

Cold Pack, Cold Pack Type Cold Pack, Weight 24 oz, Length 8 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Multi-Layered, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.