Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 8" L, 5-1/2" W, PK24

  • Mfr # PP24

  • Zoro # G6044987


product price: $24.79
/pk 24, $1.03/ea

Key Features

Length
8 in
Width
5 1/2 in
Material
Plastic
Inside Length
8"
Inside Width
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP24
Zoro #
G6044987
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
5 1/2 in
Inside Length
8"
Inside Width
5-1/2"
Inside Depth
1-1/4"

Details

Material
Plastic
Color
White
Item
Cold Pack
Features
Condition At 32 Degrees F
Weight
24 oz
Cold Pack Type
Cold Pack

Description

Cold Pack, Cold Pack Type Cold Pack, Weight 24 oz, Length 8 in, Width 5 1/2 in, Features Condition At 32 Degrees F, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.