Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Pack, 9" L, 4-3/4" W, PK32

  • Mfr # FPP17

  • Zoro # G6039299


product price: $54.69
/pk 32, $1.71/ea

Key Features

Length
9 in
Width
4 3/4 in
Material
Plastic
Color
White
Weight
17 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPP17
Zoro #
G6039299
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
4 3/4 in

Details

Material
Plastic
Color
White
Item
Cold Brick
Weight
17 oz
Features
Condition At 32 Degrees F, Semi-Rigid Foam
Cold Pack Type
Cold Pack

Description

Cold Brick, Cold Pack Type Cold Pack, Weight 17 oz, Length 9 in, Width 4 3/4 in, Features Condition At 32 Degrees F, Semi-Rigid Foam, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.