Zoro Homepage

COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11

  • Mfr # 198-BLUE

  • Zoro # G7428836


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Capacity
16.7 L
Color
Blue
Material
Nylon
Inside Width
8 5/8 in
Overall Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-BLUE
Zoro #
G7428836
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
8 5/8 in
Overall Width
12 1/8 in
Inside Height
11 3/4 in
Overall Height
14 7/8 in
Inside Length
10 in
Overall Length
13 1/8 in
Interior Width
8 5/8 in
Interior Length
10 in
Interior Height
11 3/4 in

Details

Item
Medical Transfer Tote
Capacity
16.7 L
Color
Blue
Material
Nylon
Product Type
Transport Bag

Description

Medical Transfer Tote, Capacity 16.7 L, Color Blue, Overall Height 14 7/8 in, Overall Length 13 1/8 in, Overall Width 12 1/8 in, Nylon, Inside Height 11 3/4 in, Inside Length 10 in, Inside Width 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.