Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermosafe Diagnostic Shipper, 3 In. W, PK50 578

Diagnostic Shipper, 3 In. W, PK50 (Discontinued)

  • Mfr # 578
  • Zoro # G5717214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578
Zoro #
G5717214
UPC #
-
Country of Origin
Unknown

Dimensions

Compartment Size
6 x 3 x 2-1/2"
Overall Height
2-1/2"
Overall Length
6"
Overall Width
3"

Details

Item
Diagnostic Shipper
Number of Compartments
1
Holds
90mL or Less Tubes
Includes
90 mL Specimen Bottle, Plastic Bag, Security Seal, Waterproof Tape
Standards
DOT and IATA

Description

Diagnostic Shipper, Standards DOT and IATA, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.