Zoro Homepage

Diagnostic Shipper, 8-7/8 In. W, PK15

  • Mfr # 571

  • Zoro # G5550544


product price: $129.99
/pk 15, $8.67/ea
Free Shipping & Returns

Key Features

Number of Compartments
1
Compartment Size
7-1/2 x 4-5/8"
Holds
300mL or Less Tubes
Material
Plastic Foam
Standards
DOT and IATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571
Zoro #
G5550544
UPC #
-
Country of Origin
United States

Dimensions

Compartment Size
7-1/2 x 4-5/8"
Overall Height
4-1/4"
Overall Length
11"
Overall Width
8-7/8"

Details

Item
Laboratory Mailer
Number of Compartments
1
Holds
300mL or Less Tubes
Material
Plastic Foam
Standards
DOT and IATA
Color
White
Includes
(2) Plastic Envelopes, Absorbent Materials, Air Bubble Packing, Instructions
Type
Hazardous
Board Test
32 ECT

Description

Laboratory Mailer, Hazardous, Color White, Includes (2) Plastic Envelopes, Absorbent Materials, Air Bubble Packing, Instructions, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.