Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermosafe Dry Ice Machine, 1 lb. 560

Dry Ice Machine, 1 lb. (Discontinued)

  • Mfr # 560
  • Zoro # G8543132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G8543132
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
6 in
Overall Diameter
4 in

Details

Item
Dry Ice Machine
Material
Stainless Steel
Volume
1 lb

Description

Dry Ice Machine, Stainless Steel, Overall Height 1 1/2 in, Overall Length 6 in, Overall Diameter 4 in, Volume 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.