Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Pack, 10-1/2" L, 7-3/4" W, PK6

  • Mfr # 426

  • Zoro # G6047251


product price: $40.79
/pk 6, $6.80/ea

Key Features

Length
10 1/2 in
Width
7 1/2 in
Material
Plastic
Inside Length
10-1/2"
Inside Width
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426
Zoro #
G6047251
UPC #
-
Country of Origin
United States

Dimensions

Length
10 1/2 in
Width
7 1/2 in
Inside Length
10-1/2"
Inside Width
7-3/4"
Inside Depth
1.19"

Details

Material
Plastic
Color
Silver
Item
Cold Pack
Weight
48 oz
Features
Condition At 30 Degrees F, Extended Protection, Resist Punctures
Cold Pack Type
Cold Pack

Description

Cold Pack, Cold Pack Type Cold Pack, Weight 48 oz, Length 10 1/2 in, Width 7 1/2 in, Features Condition At 30 Degrees F, Extended Protection, Resist Punctures, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.