Zoro Homepage

Freezer Pack, 6-1/2" L, 6-1/2" W, PK16

  • Mfr # 597

  • Zoro # G6042939


product price: $39.69
/pk 16, $2.48/ea

Key Features

Length
6 1/2 in
Width
6 1/2 in
Material
Plastic
Inside Length
6-1/2"
Inside Width
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597
Zoro #
G6042939
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/2 in
Width
6 1/2 in
Inside Length
6-1/2"
Inside Width
6-1/2"
Inside Depth
0.88"

Details

Material
Plastic
Color
Silver
Features
Condition At 10 Degrees F, Extended Protection, Resist Punctures
Weight
16 oz
Item
Freezer Pack
Cold Pack Type
Freezer Pack

Description

Freezer Pack, Cold Pack Type Freezer Pack, Weight 16 oz, Length 6 1/2 in, Width 6 1/2 in, Features Condition At 10 Degrees F, Extended Protection, Resist Punctures, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.