Zoro Homepage

Petri Dish Mailer, 6-1/4 In H, PK48

  • Mfr # 404

  • Zoro # G5755111


product price: $73.79
/pk 48, $1.54/ea

Key Features

Includes
Foam Only Petri Dish Lab Mailer
Standards
DOT, IATA
Overall Length
7-1/2"
Holds
(10) 3-3/4 in Dia Dishes
Compartment Size
4-1/4 x 6-1/4 x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404
Zoro #
G5755111
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2"
Compartment Size
4-1/4 x 6-1/4 x 2"
Overall Width
4-15/16"
Overall Height
4-15/16"
Inside Length
6 1/4 in
Outside Height
5 in
Outside Length
7 1/2 in
Outside Width
4 7/8 in
Outside Height - English
5 in
Inside Height - English
4 in
Inside Length - English
6 1/4 in
Outside Length - Metric
190.5 mm

Details

Includes
Foam Only Petri Dish Lab Mailer
Standards
DOT, IATA
Holds
(10) 3-3/4 in Dia Dishes
Number of Compartments
1
Item
Petri Dish Mailer
Color
White
Holds Container Style
Petri Dish
Board Test
32 ECT
Material
Polystyrene

Description

Petri Dish Mailer, Outside Height - English 5 in, Inside Length - English 6 1/4 in, Inside Height - English 4 in, Holds Container Style Petri Dish, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 190.5 mm, Board Test 32 ECT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.