Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShipperBottle, White, 10in, 43/4in, PK60

  • Mfr # 358UPS

  • Zoro # G8524722


product price: $103.99
/pk 60, $1.73/ea
Free Shipping & Returns

Key Features

Width
3 in
Thickness
130 mil
Height
7 5/8 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358UPS
Zoro #
G8524722
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
130 mil
Height
7 5/8 in
Length
3 in

Details

Item
Shipper Bottle

Description

Shipper Bottle, White, Length 4 3/4 in, Width 4 3/4 in, Height 10 in, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.