Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShipperBottle, Wht, 41/4in, 7469/500in, PK12

  • Mfr # 318

  • Zoro # G5562347


product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns

Key Features

Material
Corrugated
Height
4 1/4 in
Thickness
1,500 mil
Width
6 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318
Zoro #
G5562347
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Thickness
1,500 mil
Width
6 in
Length
8 in

Details

Item
Shipper Bottle
Material
Corrugated

Description

Shipper Bottle, Length 8 in, Width 6 in, Height 4 1/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.