Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermosafe Shipping Kit, 10" Inside Width 311

Shipping Kit, 10" Inside Width (Discontinued)

  • Mfr # 311
  • Zoro # G6033078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G6033078
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1-1/2"
Inside Length
11 3/4 in
Inside Width
10 in
Inside Depth
8.63"
Outside Length
19 1/8 in
Outside Width
17 5/8 in
Outside Depth
12-1/8"
Insert Wall Thickness
1.5 in
Inside Height
8 5/8 in

Details

Material
Laminated Fiberboard Exterior, and EPS Foam Interior
Color
Gray
For Use With
Ice Bricks
Item
Insulated Shipping Container
Shipping Box Material
Fiberboard
Insert Material
EPS Foam

Description

Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 11 3/4 in, Inside Width 10 in, Inside Height 8 5/8 in, Inside LxWxH 11-3/4x10x8-5/8 in, Insert Wall Thickness 1.5 in, Outside Length 19 1/8 in, Outside Width 17 5/8 in, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.