Zoro Homepage

Shipping Kit, 12-3/8" Inside Width

  • Mfr # 399

  • Zoro # G6035902


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Laminated Fiberboard Exterior, and EPS Foam Interior
Wall Thickness
1-1/2"
Inside Length
19 3/8 in
Inside Width
12 3/8 in
Inside Depth
12.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399
Zoro #
G6035902
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1-1/2"
Inside Length
19 3/8 in
Inside Width
12 3/8 in
Inside Depth
12.31"
Outside Length
26 1/8 in
Outside Depth
15-3/8"
Outside Width
19 3/8 in
Insert Wall Thickness
1.5 in
Inside Height
12 1/4 in

Details

Material
Laminated Fiberboard Exterior, and EPS Foam Interior
Color
Gray
For Use With
Ice Bricks
Item
Insulated Shipping Container
Insert Material
EPS Foam
Shipping Box Material
Fiberboard

Description

Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 19 3/8 in, Inside Width 12 3/8 in, Inside Height 12 1/4 in, Inside LxWxH 19-3/8x12-3/8x12-1/4 in, Insert Wall Thickness 1.5 in, Outside Length 26 1/8 in, Outside Width 19 3/8 in, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.