Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306
Zoro #
G6034548
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
2"
Inside Length
16 3/4 in
Inside Width
16 3/4 in
Inside Depth
15-3/4"
Outside Length
25 in
Outside Depth
16-3/4"
Outside Width
25 in
Inside Height
15 3/4 in
Insert Wall Thickness
2 in
Details
Material
Laminated Fiberboard Exterior, and EPS Foam Interior
Color
Gray
For Use With
Ice Bricks
Item
Insulated Shipping Container
Shipping Box Material
Fiberboard
Insert Material
EPS Foam
Description
Insulated Shipping Container, Shipping Box Material Fiberboard, Insert Material EPS Foam, Inside Length 16 3/4 in, Inside Width 16 3/4 in, Inside Height 15 3/4 in, Inside LxWxH 16-3/4x16-3/4x15-3/4 in, Insert Wall Thickness 2 in, Outside Length 25 in, Outside Width 25 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.