Shipping Kit, 8-3/8" Inside Width, PK8
Mfr # 327
Zoro # G6051217
product price: $264.99
/pk 8, $33.12/ea
Free Shipping & Returns
Key Features
Wall Thickness
1-1/2"
Inside Length
11 3/8 in
Inside Width
8 3/8 in
Inside Depth
11"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
327
Zoro #
G6051217
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1-1/2"
Inside Length
11 3/8 in
Inside Width
8 3/8 in
Inside Depth
11"
Outside Length
17 3/4 in
Outside Depth
13"
Outside Width
14 1/2 in
Insert Wall Thickness
1.5 in
Inside Height
11 in
Details
Color
Gray
For Use With
Ice Bricks
Item
Insulated Shipping Container
Shipping Box Material
Corrugate
Insert Material
Urethane Foam
Description
Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Urethane Foam, Inside Length 11 3/8 in, Inside Width 8 3/8 in, Inside Height 11 in, Inside LxWxH 11x8x11 in, Insert Wall Thickness 1.5 in, Board Test Not Applicable, Outside Length 17 3/4 in, Outside Width 14 1/2 in, Standards Not Applicable, Color Gray, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.