Test Tube Lab Mailing Sleeve, PK300
Mfr # 365
Zoro # G8524756
product price: $108.99
/pk 300, $0.36/ea
Free Shipping & Returns
Key Features
Number of Compartments
1
Compartment Size
5-13/16 x 4-9/16 x 1-9/16"
Holds
(3) 10.25 to 16mm Dia x 3 in to 4 in L Tubes
Material
Cardboard
Standards
DOT, IATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365
Zoro #
G8524756
UPC #
-
Country of Origin
United States
Dimensions
Compartment Size
5-13/16 x 4-9/16 x 1-9/16"
Overall Length
4-9/16"
Overall Height
5-13/16"
Overall Width
1-9/16"
Holds Maximum Tube Diameter
16 mm
Outside Height
1 5/8 in
Outside Length
5 3/8 in
Outside Width
4 5/8 in
Holds Maximum Tube Length
101.6 mm
Inside Length
4 1/8 in
Inside Height - English
1 1/2 in
Outside Height - English
1 5/8 in
Outside Length - Metric
136.53 mm
Inside Length - English
5 1/8 in
Details
Item
Lab Tube Mailer
Number of Compartments
1
Holds
(3) 10.25 to 16mm Dia x 3 in to 4 in L Tubes
Material
Cardboard
Standards
DOT, IATA
Color
Red, White
Holds Container Style
Lab Tubes
Board Test
32 ECT
Holds Number of Tubes
2
Description
Lab Tube Mailer, Outside Height - English 1 5/8 in, Inside Length - English 5 1/8 in, Inside Height - English 1 1/2 in, Holds Container Style Lab Tubes, Holds Number of Tubes 2, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Cardboard, Color Red, White, Standards DOT, IATA, Outside Length - Metric 136.53 mm, Board Test 32 ECT, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.