Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermosafe Test Tube Mailer, 4 In H, PK300 370

Test Tube Mailer, 4 In H, PK300 (Discontinued)

  • Mfr # 370
  • Zoro # G5643793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370
Zoro #
G5643793
UPC #
-
Country of Origin
United States

Dimensions

Compartment Size
4 X 2-5/8 X 2-1/4"
Overall Length
2-5/8"
Overall Width
2-1/4"
Overall Height
4"

Details

Item
Lab Tube Mailer
Number of Compartments
1
Holds
(5) 3 x 1 in Slides
Standards
DOT, IATA
Includes
Corrugated Mailing Sleeve for 369 Foam Mailer
Type
Nonhazardous

Description

Lab Tube Mailer, Holds Container Style Not Applicable, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Not Applicable, Color Not Applicable, Standards DOT, IATA, Board Test Not Applicable, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.