Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Mailer, 5-12/ In H, PK150

  • Mfr # 362

  • Zoro # G5799543


product price: $107.99
/pk 150, $0.72/ea
Free Shipping & Returns

Key Features

Number of Compartments
2
Compartment Size
4-1/5 x 5/8"
Holds
(2) 10.25 to 16mm Dia x 3 in to 4 in L Tubes, (2) 3 in L x 1 in W Slides
Material
Polystyrene
Standards
DOT, IATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362
Zoro #
G5799543
UPC #
-
Country of Origin
United States

Dimensions

Compartment Size
4-1/5 x 5/8"
Overall Width
1-3/4"
Overall Height
5-1/2"
Overall Length
3-1/2"
Holds Slide Length
3 in
Inside Width
4 in
Inside Length
4 1/5 in
Outside Height
1 3/4 in
Holds Slide Width
1 in
Outside Width
3 1/2 in
Holds Maximum Tube Diameter
16 mm
Outside Length
5 1/2 in
Holds Maximum Tube Length
101.6 mm
Inside Height - English
5/8 in
Outside Height - English
1 3/4 in
Outside Length - Metric
139.7 mm
Inside Length - English
4 1/4 in

Details

Item
Lab Tube Mailer
Number of Compartments
2
Holds
(2) 10.25 to 16mm Dia x 3 in to 4 in L Tubes, (2) 3 in L x 1 in W Slides
Material
Polystyrene
Standards
DOT, IATA
Color
White
Includes
Eps Foam Labmailer
Holds Number of Tubes
2
Board Test
32 ECT
Holds Number of Slides
2
Holds Container Style
Lab Tubes, Slides

Description

Lab Tube Mailer, Outside Height - English 1 3/4 in, Inside Length - English 4 1/4 in, Inside Height - English 5/8 in, Holds Container Style Lab Tubes, Slides, Holds Number of Tubes 2, Holds Number of Slides 2, Holds Maximum Tube Diameter 16 mm, Holds Maximum Tube Length 101.6 mm, Holds Slide Length 3 in, Holds Slide Width 1 in, Material Polystyrene, Color White, Standards DOT, IATA, Outside Length - Metric 139.7 mm, Board Test 32 ECT, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.