Flange Gasket, 1/2 in., 1/16 in., Green

  • Mfr # 4401RG-0150-062-0050

  • Zoro # G2614370


product price:  $0.27
/ea
Sold in multiples of 10 for $2.70

Key Features

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
27/32 in
Material of Construction
Synthetic Fibers with Nitrile Binder
Max. Pressure (PSI)
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4401RG-0150-062-0050
Zoro #
G2614370
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Outside Dia.
1 7/8 in
Inside Dia.
27/32 in
Thickness
1/16 in
Inside Diameter
27/32 in
For Pipe Size
1/2 in

Details

Material of Construction
Synthetic Fibers with Nitrile Binder
Max. Pressure (PSI)
600 psi
Flange Class
Class 150
Color
Green
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
Reinforced
No
Metal Detectable Gasket
No
Insert Material
None
Binder Material
Buna-N
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
FDA Approved
No
For Flange ANSI Class
150
Maximum Operating Temperature
400 Degrees F
Gasket Material
Aramid
Maximum Operating Pressure
600 psi
X-Ray Detectable
No
Hardness
Not Rated
Gasket Type
Ring Gasket
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 27/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.