This item is Discontinued.

Thermoskin Thermoskin Carpal Tunnel Brace with Dorsal Stay Left Xlge 86268

Thermoskin Carpal Tunnel Brace with Dorsal Stay Left Xlge (Discontinued)

  • Mfr # 86268
  • Zoro # G004019418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86268
Zoro #
G004019418
UPC #
609580862680
Country of Origin
China

Description

The Thermoskin Carpal Tunnel Brace with Dorsal Stay has a metal splint positioned at 25° under the wrist and an additional dorsal splint on the top side of wrist and hand. With the metal splint positioned at 25 degrees and additional top side splint the wrist is protected from movements that can lead to Carpal Tunnel Syndrome. The adjustable Cloth Tie locking straps gives this brace a better fit. The exclusive Trioxon lining increases circulation to aid in the treatment of repetitive stress injuries (RSI) and Tendonitis. Thermoskin Wrist and Hand Measurement Guide: Measure circumference around the wrist joint: X-Small (4.5 - 5.25 inches), Small (5.5 - 6.25"), Medium (6.5 - 7.5"), Large (7.75 - 8.75"), X-Large (9 - 10"), XX-Large (10.25 - 11.25"). If in doubt it is generally recommended to select the larger size.
  • Dimensions:
  • Length: 10
  • Height: 5
  • Width: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.