Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermoskin Thermoskin Premium Arthritis Gloves XXL 87199

Thermoskin Premium Arthritis Gloves XXL (Discontinued)

  • Mfr # 87199
  • Zoro # G403786850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87199
Zoro #
G403786850
UPC #
609580871996
Country of Origin
China

Description

The Thermoskin Premium Arthritic Glove is anatomically shaped and has been specifically designed to relieve arthritic pain in the fingers and hand. The outer layer of fabric is textured with GripTex to provide additional grip. The Cloth Tie closure allows added comfort and fit. This heat and gentle support work together to bring natural temporary relief from arthritic pain. The Thermoskin Glove reduces the chances of swelling hands and eases the pain of sore joints. The gloves are also useful when doing household chores and gardening as they reduce soreness and swelling of the hands and fingers. This glove is not only helpful to arthritis sufferers, they are also helpful to anyone requiring gentle heat therapy to the joints of the hand. There is a right-hand and left hand glove in every pack. Thermoskin Gloves Measurement Guide: Measure circumference of the hand around the knuckles: X-Small (6 - 6.75 inches), Small (7 - 7.75"), Medium (8 - 9"), Large (9.25 - 10.5"), X-Large (10.75 - 11.5"), XX-Large (11.75+ inches). If in doubt it is generally recommended to select the larger size.
  • Dimensions:
  • Length: 10
  • Height: 5
  • Width: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.