Zoro Homepage

Electric Floor Heating Mat, 50 ft. L

  • Mfr # WW50-120

  • Zoro # G5938852


original price: $802.99
9% off
new price: $722.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Heating Area
75 sq ft
Watts Per Square Ft.
12
Length
50 ft.
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW50-120
Zoro #
G5938852
UPC #
856616004068
Country of Origin
United States

Dimensions

Length
50 ft.
Width
18"
Depth
1/8"
Min. Bend Radius
1 1/4 in
Manufacturers Warranty Length
25 yr
Overall Width
18 in
Overall Length
50 ft
Heating Cable Diameter
1/8 in

Details

Item
Under Floor Electric Heating System
Heater Voltage
120VAC
Heating Area
75 sq ft
Watts Per Square Ft.
12
Heating Cable Spacing
3 in
Ambient Temp. Range
32 to 104 Degrees F
Heating Cable Construction
Dual XLPE Insulated Conductors, AL/PET Shield, Ground Wire, Flame Retardant Polymer Insulation, Chemical and Abrasion Resistant Outer Insulation
Cold Lead
2-Wire 16 AWG Plus Ground Braid
Includes
10 in Lead Wire
Control Type
Thermostat(Not Included)
For Use With
ADG-4999, MTC-2991, UDG-4999, UDG4-4999, USG-4000, UWG4-4999
Standards
UL 1693 Listed, CSA 22.2 No. 130-2003 Listed
Control Volts
120V AC
Watts per Square Ft.
12
Amperage
7.5 A
Heating Cable Insulation
Chemical and Abrasion Resistant Outer Insulation, Flame Retardant Polymer Insulation
Voltage
120V AC
Heating Method
Radiant
Heating Cable Wire Gauge
50-12 AWG
Wattage Output
900 W
Heating Cable Ground Wire
Yes
Phase
1
Wattage Output per Square Foot
12 W
Heating Capacity
3,070 BtuH
Heating Cable Conductor Type
Dual XLPE Insulated Conductors
Frequency
60 Hz
For Use With Flooring Type
Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile
For Use Outdoors
Indoor Only
Thermostat Included
No
Heating Cable Shielding Material
Aluminum/Polyethylene Terephthalate
For Use Indoors/Outdoors
Indoor Only

Description

Under Floor Electric Heating System, For Use With Flooring Type Carpet, Ceramic Tile, Marble, Porcelain, Stone, Vinyl Tile, Overall Length 50 ft, Overall Width 18 in, Thermostat Included No, Voltage 120V AC, Wattage Output per Square Foot 12 W, Wattage Output 900 W, Amperage 7.5 A, Control Type Thermostat(Not Included), Control Volts 120V AC, Ambient Temp. Range 32 to 104 Degrees F, Cold Lead 2-Wire 16 AWG Plus Ground Braid, Heating Cable Conductor Type Dual XLPE Insulated Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.