Floor Thermostat Power Module, 41 to 104F
Mfr # USG-4000
Zoro # G6021005
original price: $188.99
10% off
new price: $169.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120/240 V AC
Control Range
41 to 104 Degrees F
For Use With
OJ Electronics UDG-4999 thermostats
Includes
10 ft Floor Temperature Sensor, Air Temperature Sensor
Standards
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG-4000
Zoro #
G6021005
UPC #
856616004600
Country of Origin
Denmark
Dimensions
Sensor Length
10 ft
Overall Height
4 3/4 in
Overall Depth
4 3/4 in
Overall Dimensions - H x W x D
4-3/4 in x 3 in x 4-3/4 in
Overall Width
3 in
Details
Item
Electric Floor Heater Thermostat
Heater Voltage
120/240 V AC
Control Range
41 to 104 Degrees F
For Use With
OJ Electronics UDG-4999 thermostats
Includes
10 ft Floor Temperature Sensor, Air Temperature Sensor
Standards
UL Listed, CSA Certified
Programming Capability
Not Programmable
Housing Color
White
Thermostat Control Voltage
120/240V AC
Max. Operating Temp.
104 Degrees F
Number of Poles
1
Voltage
120/240V AC
Thermostat Control Range
41 Degrees to 104 Degrees F
Contact Rating
120/240V AC
Thermostat Control Amperage
15 A
Thermostat Control Type
Push Button
Maximum Operating Temperature
104 Degrees F
Compatible System Type
OJ Electronics UDG-4999 thermostats
Description
Electric Floor Heater Thermostat, 120/240V AC, 4 3/4 in Overall Depth, 4 3/4 in Overall Height, 3 in Overall Width, Compatible System Type OJ Electronics UDG-4999 thermostats, Number of Poles 1, 120/240V AC Thermostat Control Voltage, 15 A, Contact Rating 120/240V AC, Housing Color White, 10 ft Floor Temperature Sensor, Air Temperature Sensor, Mounting Type Surface Mount, Wall Mount, Programming Capability Not Programmable, Push Button, UL Listed, CSA Certified, Sensor Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.