Zoro Homepage

Plastic Trowel, Includes Notch

  • Mfr # TRWL3812

  • Zoro # G5893553


product price: $27.19
/ea

Key Features

Material
Plastic
For Use With
Radiant Floor Heating Mats
Includes
1/2 in X 3/8 in Notch
Overall Width
5 1/2 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRWL3812
Zoro #
G5893553
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Length
11 in
Overall Height
4 in
Overall Depth
5 1/2 in

Details

Item
Heavy Duty Plastic Trowel
Material
Plastic
For Use With
Radiant Floor Heating Mats
Includes
1/2 in X 3/8 in Notch
Color
Gray, Red

Description

Heavy Duty Plastic Trowel, For Use With Radiant Floor Heating Mats, Includes 1/2 in X 3/8 in Notch, Overall Length 11 in, Overall Height 4 in, Overall Width 5 1/2 in, Overall Depth 5 1/2 in, Plastic, Gray, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.