Shop THERMWELL PRODUCTS

ST26HRHA 3 x 36 in. Wide Aluminiuminum Threshold

  • Mfr # 4422242

  • Zoro # G104019929


product price:  $36.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4422242
Zoro #
G104019929
UPC #
-
Country of Origin
China

Description

Features
  • 1" height.
  • Dimension - 4.5 x 10.5 x 36.87 in.
  • Item weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.