Thermwell 881208 Plastic Sheeting 10 Ft. X 25 Ft. Black

  • Mfr # 881208

  • Zoro # G303949232


product price: $39.99
/ea

Key Features

Tarp Finished Length
10 ft
Tarp Finished Width
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881208
Zoro #
G303949232
UPC #
77578027487
Country of Origin
China

Dimensions

Finished Size
10 ft x 25 ft
Tarp Finished Length
10 ft
Tarp Finished Width
25 ft

Details

Color
Black

Description

  • Ideal For Drop Cloths, Vapor Barriers, Landscaping and More Protective Uses
  • One Roll Per Package
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.