Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermwell BT35H Aluminum Bumper Threshold - 3 in.

  • Mfr # 173898

  • Zoro # G904000172


product price: $34.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173898
Zoro #
G904000172
UPC #
-
Country of Origin
United States

Description

Features
  • Aluminum Bumper Threshold
  • Size - 3 in.
  • With A Resilient Vinyl Bumper That Butts Securely Up Against The Door When It Is Closed
  • Plus A Vinyl Bottom Insert For Extra Weather Sealing
  • Dimension - 36 x 3.1 x 0.7 in.
  • Item Weight - 0.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.