Zoro Homepage

Thermwell DAT39H 36 in. Premium Adjustable Threshold

  • Mfr # 462234

  • Zoro # G003999711


product price: $90.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462234
Zoro #
G003999711
UPC #
-
Country of Origin
China

Description

Features
  • Adjustment To Seal Uneven Gaps Between Bottom Of Door & Floor
  • Up To 1-5/16 in.
  • Size - 3.5 x 0.88 x 36 in.
  • Dimension - 3.5 x 3.5 x 2.16 in.
  • Item Weight - 2.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.