Thermwell DE300 Flexible Manual Downspout Extender; Green - 12 ft.

  • Mfr # 127757

  • Zoro # G004015779


product price:  $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127757
Zoro #
G004015779
UPC #
-
Country of Origin
United States

Description

Features
  • Flexible Manual Downspout Extender
  • Size - 12 ft. x 7 in.
  • Color - Green
  • Fits All Standard Downspouts
  • Takes Water Away From Foundation
  • Trim To Any Length With Scissors
  • Installs Easily Without Tools
  • Unrolls Automatically When It Rains
  • Roll It Back Up Manually
  • Dimension - 1.5 x 7.25 x 6.25 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.