Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermwell DE46WH Flexible Automatic Downspout Extender; White - 46 in.

  • Mfr # 127758

  • Zoro # G404012699


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127758
Zoro #
G404012699
UPC #
-
Country of Origin
United States

Description

Features
  • Flexible Automatic Downspout Extender
  • Size - 46 Long x 8.5 Wide in.
  • Color - White
  • Fits All Standard Downspouts
  • Takes Water Away From Foundation
  • Installs Easily Without Tools
  • Unrolls Automatically When It Rains
  • Automatically Rolls Back When Its Dry
  • Dimension - 2.75 x 9 x 4 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.