Thermwell G16 16 ft. Black Garage Door Bottom

  • Mfr # 310136

  • Zoro # G604062845


product price: $39.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310136
Zoro #
G604062845
UPC #
-
Country of Origin
United States

Description

Features
  • 16 ft.Black Garage Door Bottom
  • Cellular Rubber
  • An Insulating Door Seal That Cushions Shock As Garage Door Is Closed
  • Seals Out Moisture & Weather.
  • Dimension - 6.5 x 6.5 x 3.5 in.
  • Item Weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.