Thermwell H176UF-6 6 ft. Oak Unfinished Wood Carpet Bar

  • Mfr # 767780

  • Zoro # G404164015


product price:  $51.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767780
Zoro #
G404164015
UPC #
-
Country of Origin
United States

Description

Features
  • Joins Carpet To Flooring Of A Lower Height
  • Fasteners Included
  • Size - 0.44 x 0.5 in. X 6 ft.
  • Dimension - 1.43 x 1.43 x 0.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.