Thermwell H591FS-6 Satin Silver Carpet Bar - 1.38 x 72 in.

  • Mfr # 687871

  • Zoro # G704045892


product price:  $48.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
687871
Zoro #
G704045892
UPC #
-
Country of Origin
United States

Description

Features
  • Product type - Carpet Bar
  • Size - 1.38 x 72 in.
  • Finish - Satin Silver
  • Fluted
  • Made From Extruded Aluminum
  • Designed To Join Carpet With Vinyl, Tile, Wood Or Other Flooring Of A Lower Height
  • Dimension - 3 x 3 x 0.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.