Thermwell H70FB-3 1-0.38 x 36 in. Gold Carpet Grip

  • Mfr # 687848

  • Zoro # G304062862


product price:  $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
687848
Zoro #
G304062862
UPC #
-
Country of Origin
United States

Description

Features
  • Satin Gold Carpet Clampdown With Teeth Fluted.
  • Size - 1-3/8 x 36 in.
  • Dimension - 3 x 3 x 0.3 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.