This item is Discontinued.

Thermwell Products Thermwell Products 0760983 Flat Saddle Threshold; 36 x 1.75 in W; Aluminum; Gold 760983

Thermwell Products 0760983 Flat Saddle Threshold; 36 x 1.75 in W; Aluminum; Gold (Discontinued)

  • Mfr # 760983
  • Zoro # G904042929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
760983
Zoro #
G904042929
UPC #
77578050768
Country of Origin
China

Description

Frost King Saddle Threshold, Interior, Flat, 1-3/4 in Width, 36 in Length, Suitable For Use With: Drip Cap Door Bottoms, Aluminum, Bright, Gold. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Features
  • Aluminum - Saddle
  • Flat
Specifications
  • Finish : Gold
  • Wdth x Lgth In : 1-3/4 x 36
  • Dimension: 37" W x 3.4" H x 5.6" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.