Shop THERMWELL PRODUCTS

Thermwell Products 1779784 Door Sweep Heavy Duty - 2.37 x 36 In.

  • Mfr # 1779784

  • Zoro # G904020385


product price:  $43.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1779784
Zoro #
G904020385
UPC #
-
Country of Origin
United States

Description

Features
  • Seals door from drafts, dirt, and insects.
  • 36 in. Length.
  • Size - 2.37 x 36 in.
  • Item weight - .85 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.